KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Band Saw Blade, Bimetal, 1 In. W

MORSE| Zoro #: G2322485| Mfr #: ZWEG083R08MAT-11' 6"

$62.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 1"
Length: 11 ft. 6"
Grade: Matrix II
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2322485 Mfr #: ZWEG083R08MAT-11' 6"
Width: 1"Length: 11 ft. 6"
Grade: Matrix IITeeth per Inch: 8
Item: Band Saw BladeFor Use With: Band Saws
Application: General Purpose for Cutting Materials with Easy to Moderate MachinabilityTooth Type: Raker
Thickness: 0.035"Material: Bimetal
Primary Saw Application: MetalCountry of Origin (subject to change): United States

Description

Band Saw Blade, Primary Saw Application Metal, Grade Matrix II, Material Bimetal, Length 11 ft. 6 In., Width 1 In., Thickness 0.035 In., Teeth per Inch 8, Tooth Type Raker, For Use With Band Saw Machines, Application General Purpose for Cutting Materials with Easy to Moderate Machinability

Reviews