20% off 8 Categories We’re here to help! Call (855) 289-9676
Cart

7 ft. 9"L x 3/4"W x 10/14 TPI Bi-Metal Band Saw Blade

MORSE | Zoro #: G2756171 | Mfr #: ZWEFC1014MAT-7' 9"

$43.04 /ea

Sign up for Zmail and get 15% off your first order
qty Quantity
Orders over $50.00 ship free. Details. Standard ground shipping.
Orders over $50.00 ship free. Details.
Details:Key Features
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Morse #ZWEFC1014MAT-7' 9" Specifications

Zoro #: G2756171 Manufacturer #: ZWEFC1014MAT-7' 9"
Length: 7 ft. 9" Grade: Matrix II
Primary Saw Application: Aluminum Castings; Carbon Steel; Structural Steels Application: General Purpose for Cutting Materials with Easy to Moderate Machinability
Item: Band Saw Blade Teeth per Inch: 10/14
For Use With: Band Saws Width: 3/4"
Thickness: 0.035" Package Quantity: 1
Tooth Type: Variable Material: Bimetal
Country of Origin (subject to change): United States

Description

Choose from band saw blades that get the job done with no vibration, making it easier for you to get the precise cut you're looking for. Take a look at the features for Morse Band Saw Blade. Length: 7 ft. 9", Width: 3/4", Material: Bimetal.

Reviews of Morse #ZWEFC1014MAT-7' 9"