SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Band Saw Blade, Bimetal, 3/4 In. W

MORSE| Zoro #: G1569793| Mfr #: ZWEFC58M42-7' 9"

$50.05 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Tooth Type: VariableMaterial: BimetalThickness: 0.035"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1569793 Mfr #: ZWEFC58M42-7' 9"
Tooth Type: VariableMaterial: Bimetal
Thickness: 0.035"For Use With: Band Saws
Application: Alloy Steels, Mold Steels, Carbon Steels, Structural SteelsItem: Band Saw Blade
Length: 7 ft. 9"Width: 3/4"
Primary Saw Application: MetalGrade: M42
Teeth per Inch: 5/8Country of Origin (subject to change): United States

Description

For Use With Saw Type Band Saws, Band Saw Blade, Primary Saw Application Metal, Tooth Type Variable, Length 7 ft. 9 In., Width 3/4 In., Thickness 0.035 In., Teeth per Inch 5/8, Material Bimetal, Grade M42, For Use With Band Saws, Application Alloy Steels, Mold Steels, Carbon Steels, Structural Steels

Reviews