Band Saw Blade, Carbide, 1/2 In. W

MORSE| Zoro #: G0438146| Mfr #: 7' 9" - ZCG050 TCG GMC

$245.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 1/2"
Item: Band Saw Blade
For Use With: Band Saws
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0438146 Mfr #: 7' 9" - ZCG050 TCG GMC
Width: 1/2"Item: Band Saw Blade
For Use With: Band SawsApplication: Cast Iron (Gray with Voids), Graphite, Tires, Wire Reinforced Rubber, Ceramics, Composite, Fiberglass, Hardened Steel
Tooth Type: GulletedLength: 7 ft. 9"
Grade: CarbideThickness: 0.025"
Material: Carbide GritTeeth per Inch: 7/10
Primary Saw Application: SpecialtyCountry of Origin (subject to change): United Kingdom

Description

Band Saw Blade, Primary Saw Application Specialty, Grade Carbide, Material Carbide Grit, Length 7 ft. 9 In., Width 1/2 In., Thickness 0.025 In., Teeth per Inch 7/10, Tooth Type Gulleted, Application Cast Iron (Gray with Voids), Graphite, Tires, Wire Reinforced Rubber, Ceramics, Composite, Fiberglass, Hardened Steel

Reviews