Band Saw Blade, Carbide, 3/4 In. W

MORSE| Zoro #: G1476605| Mfr #: 11' 6" - ZCG070 TCG GMC

$328.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 3/4"
Item: Band Saw Blade
For Use With: Band Saws
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1476605 Mfr #: 11' 6" - ZCG070 TCG GMC
Width: 3/4"Item: Band Saw Blade
For Use With: Band SawsApplication: Cast Iron (Gray with Voids), Graphite, Tires, Wire Reinforced Rubber, Ceramics, Composite, Fiberglass, Hardened Steel
Tooth Type: GulletedLength: 11 ft. 6"
Grade: CarbideThickness: 0.032"
Material: Carbide GritTeeth per Inch: 7/10
Primary Saw Application: SpecialtyCountry of Origin (subject to change): United Kingdom

Description

Band Saw Blade, Primary Saw Application Specialty, Grade Carbide, Material Carbide Grit, Length 11 ft. 6 In., Width 3/4 In., Thickness 0.032 In., Teeth per Inch 7/10, Tooth Type Gulleted, Application Cast Iron (Gray with Voids), Graphite, Tires, Wire Reinforced Rubber, Ceramics, Composite, Fiberglass, Hardened Steel

Reviews