KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Band Saw Blade, Carbide, 3/4 In. W

MORSE| Zoro #: G2095606| Mfr #: 7' 9" - ZCG070 TCG GMC

$259.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 3/4"
Length: 7 ft. 9"
Grade: Carbide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2095606 Mfr #: 7' 9" - ZCG070 TCG GMC
Width: 3/4"Length: 7 ft. 9"
Grade: CarbideTeeth per Inch: 7/10
Item: Band Saw BladeFor Use With: Mfr. No. 4YG30, J to 3410
Application: Cast Iron (Gray with Voids), Graphite, Tires, Wire Reinforced Rubber, Ceramics, Composite, Fiberglass, Hardened SteelTooth Type: Gulleted
Thickness: 0.032"Material: Carbide Grit
Primary Saw Application: SpecialtyCountry of Origin (subject to change): United Kingdom

Description

Band Saw Blade,Material Carbide Grit,Length 7 ft. 9 In.,Width 3/4 In.,Thickness 0.032 In.,Teeth per Inch Medium Coarse,Tooth Type Gulleted,For Use With Mfr. No. 4YG30, J to 3410,Application Cast Iron (Gray with Voids), Graphite, Tires, Wire Reinforced Rubber, Ceramics, Composite, Fiberglass, Hardened Steel

Reviews