PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Band Saw Blade, Carbide, 3/8 In. W, Min. Qty 10

MORSE| Zoro #: G1603226| Mfr #: 7' 9" - ZCG020 TCG GM

$208.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Tooth Type: GulletedLength: 7 ft. 9"Thickness: 0.025"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1603226 Mfr #: 7' 9" - ZCG020 TCG GM
Tooth Type: GulletedLength: 7 ft. 9"
Thickness: 0.025"For Use With: Band Saws
Width: 3/8"Material: Carbide Grit
Teeth per Inch: 7/10Item: Band Saw Blade
Application: Cast Iron (Gray with Voids), Graphite, Tires, Wire Reinforced Rubber, Ceramics, Composite, Fiberglass, Hardened SteelPrimary Saw Application: Specialty
Grade: CarbideCountry of Origin (subject to change): United Kingdom

Description

For Use With Saw Type Band Saws, Band Saw Blade, Primary Saw Application Specialty, Tooth Type Gulleted, Length 7 ft. 9 In., Width 3/8 In., Thickness 0.025 In., Teeth per Inch 7/10, Material Carbide Grit, Grade Carbide, For Use With Band Saws, Application Cast Iron (Gray with Voids), Graphite, Tires, Wire Reinforced Rubber, Ceramics, Composite, Fiberglass, Hardened Steel

Reviews