SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Band Saw Blade, Carbide, 3/8 In. W

MORSE| Zoro #: G2423601| Mfr #: 7' 9" - ZCG030 TCG GMC

$237.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Tooth Type: GulletedLength: 7 ft. 9"Thickness: 0.025"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2423601 Mfr #: 7' 9" - ZCG030 TCG GMC
Tooth Type: GulletedLength: 7 ft. 9"
Thickness: 0.025"For Use With: Band Saws
Width: 3/8"Material: Carbide Grit
Teeth per Inch: 7/10Item: Band Saw Blade
Application: Cast Iron (Gray with Voids), Graphite, Tires, Wire Reinforced Rubber, Ceramics, Composite, Fiberglass, Hardened SteelPrimary Saw Application: Specialty
Grade: CarbideCountry of Origin (subject to change): United Kingdom

Description

Band Saw Blade,Material Carbide Grit,Length 7 ft. 9 In.,Width 3/8 In.,Thickness 0.025 In.,Teeth per Inch Medium Coarse,Tooth Type Gulleted,Application Cast Iron (Gray with Voids), Graphite, Tires, Wire Reinforced Rubber, Ceramics, Composite, Fiberglass, Hardened Steel

Reviews