Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

11 ft. 6"L x 1"W x 14 TPI Carbon Steel Band Saw Blade

  • Zoro #: G0515252
  • Mfr #: 11' 6" - ZHEGR14

$34.99

  • Application: Carbon Steels, Composition Board, Cork, Graphite, Low Alloy Steels, Non Ferrous, Brass, Bronze, Aluminum, Plastic, Production Wood Cutting, General Purpose Wood, Furniture
  • Thickness: 0.035"
  • Length: 11 ft. 6"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Morse #11' 6" - ZHEGR14 Specifications

  • Zoro #: G0515252
  • Mfr #: 11' 6" - ZHEGR14
Application: Carbon Steels, Composition Board, Cork, Graphite, Low Alloy Steels, Non Ferrous, Brass, Bronze, Aluminum, Plastic, Production Wood Cutting, General Purpose Wood, Furniture Thickness: 0.035"
Length: 11 ft. 6" For Use With Saw Type: Band Saws
Width: 1" Primary Saw Application: General Purpose
Material: Carbon Steel For Use With: Band Saws
Grade: Flex Back Tooth Type: Raker
Item: Band Saw Blade Teeth per Inch: 14
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

For Use With Saw Type Band Saws, Band Saw Blade, Primary Saw Application General Purpose, Tooth Type Raker, Length 11 ft. 6 In., Width 1 In., Thickness 0.035 In., Teeth per Inch 14, Material Carbon Steel, Grade Flex Back, For Use With Band Saws, Application Carbon Steels, Composition Board, Cork, Graphite, Low Alloy Steels, Non Ferrous, Brass, Bronze, Aluminum, Plastic, Production Wood Cutting, General Purpose Wood, Furniture

Reviews of Morse #11' 6" - ZHEGR14