SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Band Saw Blade, Carbon Steel, 11 ft. L

MORSE| Zoro #: G1289242| Mfr #: ZHEDR10-11'6"

$28.38 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tooth Type: RakerMaterial: Carbon SteelThickness: 0.025"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1289242 Mfr #: ZHEDR10-11'6"
Tooth Type: RakerMaterial: Carbon Steel
Thickness: 0.025"For Use With: Mfr. No. 4TK02
Application: Carbon Steels, Composition Board, Cork, Graphite, Low Alloy Steels, Non Ferrous, Brass, Bronze, Aluminum, Plastic, Production Wood Cutting, General Purpose Wood, FurnitureItem: Band Saw Blade
Length: 11 ft. 6"Width: 1/2"
Primary Saw Application: WoodGrade: Flex Back
Teeth per Inch: 10Country of Origin (subject to change): United States

Description

For Use With Saw Type Band Saws, Band Saw Blade, Primary Saw Application Wood, Tooth Type Raker, Length 11 ft. 6 In., Width 1/2 In., Thickness 0.025 In., Teeth per Inch 10, Material Carbon Steel, Grade Flex Back, For Use With Mfr. No. 4TK02, Application Carbon Steels, Composition Board, Cork, Graphite, Low Alloy Steels, Non Ferrous, Brass, Bronze, Aluminum, Plastic, Production Wood Cutting, General Purpose Wood, Furniture

Reviews