SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Band Saw Blade, Carbon Steel, 1/2 In. W

MORSE| Zoro #: G0246574| Mfr #: ZHEDS04 -7'9-1/2"

$19.93 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Band Saw BladeTooth Type: SkipWidth: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0246574 Mfr #: ZHEDS04 -7'9-1/2"
Item: Band Saw BladeTooth Type: Skip
Width: 1/2"Material: Carbon Steel
Thickness: 0.025"Length: 7 ft. 9-1/2"
Primary Saw Application: WoodGrade: Flex Back
For Use With: Band SawsApplication: Carbon Steels, Composition Board, Cork, Graphite, Low Alloy Steels, Non Ferrous, Brass, Bronze, Aluminum, Plastic, Production Wood Cutting, General Purpose Wood, Furniture
Teeth per Inch: 4Country of Origin (subject to change): United States

Description

For Use With Saw Type Band Saws, Band Saw Blade, Primary Saw Application Wood, Tooth Type Skip, Length 7 ft. 9-1/2 In., Width 1/2 In., Thickness 0.025 In., Teeth per Inch 4, Material Carbon Steel, Grade Flex Back, For Use With Band Saws, Application Carbon Steels, Composition Board, Cork, Graphite, Low Alloy Steels, Non Ferrous, Brass, Bronze, Aluminum, Plastic, Production Wood Cutting, General Purpose Wood, Furniture

Reviews