Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
7 ft. 9"L x 1/2"W x 4 TPI Carbon Steel Band Saw Blade
  • Zoro #: G0251361
  • Mfr #: ZHEDS04 -7'9
$18.12
  • Material: Carbon Steel
  • Width: 1/2"
  • Tooth Type: Skip
See full product details
Orders over $50 ship free.

Morse #ZHEDS04 -7'9 Specifications

  • Zoro #: G0251361
  • Mfr #: ZHEDS04 -7'9
Material: Carbon Steel Width: 1/2"
Tooth Type: Skip Thickness: 0.025"
Length: 7 ft. 9" Primary Saw Application: Wood
For Use With Saw Type: Band Saws Grade: Flex Back
Application: Carbon Steels, Composition Board, Cork, Graphite, Low Alloy Steels, Non Ferrous, Brass, Bronze, Aluminum, Plastic, Production Wood Cutting, General Purpose Wood, Furniture For Use With: Band Saws
Teeth per Inch: 4 Item: Band Saw Blade
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

For Use With Saw Type Band Saws, Band Saw Blade, Primary Saw Application Wood, Tooth Type Skip, Length 7 ft. 9 In., Width 1/2 In., Thickness 0.025 In., Teeth per Inch 4, Material Carbon Steel, Grade Flex Back, For Use With Band Saws, Application Carbon Steels, Composition Board, Cork, Graphite, Low Alloy Steels, Non Ferrous, Brass, Bronze, Aluminum, Plastic, Production Wood Cutting, General Purpose Wood, Furniture

Reviews of Morse #ZHEDS04 -7'9