BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Band Saw Blade, Carbon Steel, 3/16 In. W

MORSE| Zoro #: G1589034| Mfr #: ZHBMS04-7'9-1/2"

$19.39 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Teeth per Inch: 4Grade: Hard BackItem: Band Saw Blade
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1589034 Mfr #: ZHBMS04-7'9-1/2"
Teeth per Inch: 4Grade: Hard Back
Item: Band Saw BladeTooth Type: Skip
Primary Saw Application: WoodLength: 7 ft. 9-1/2"
For Use With: Short Production and Maintenance Applications on MetalsWidth: 3/16"
Thickness: 0.025"Material: Carbon Steel
Application: Carbon Steels, Composition Board, Cork, Graphite, Low Alloy Steels, Non Ferrous, Brass, Bronze, Aluminum, Plastic, Production Wood Cutting, General Purpose Wood, FurnitureCountry of Origin (subject to change): United States

Description

For Use With Saw Type Band Saws, Band Saw Blade, Primary Saw Application Wood, Tooth Type Skip, Length 7 ft. 9-1/2 In., Width 3/16 In., Thickness 0.025 In., Teeth per Inch 4, Material Carbon Steel, Grade Hard Back, For Use With Short Production and Maintenance Applications On Metals, Application Carbon Steels, Composition Board, Cork, Graphite, Low Alloy Steels, Non Ferrous, Brass, Bronze, Aluminum, Plastic, Production Wood Cutting, General Purpose Wood, Furniture

Reviews