Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

11 ft. 6"L x 3/4"W x 18 TPI Carbon Steel Band Saw Blade

  • Zoro #: G0505723
  • Mfr #: ZHBFW18 -11'6"

$30.56

  • Grade: Hard Back
  • Width: 3/4"
  • Package Quantity: 1
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Morse #ZHBFW18 -11'6" Specifications

  • Zoro #: G0505723
  • Mfr #: ZHBFW18 -11'6"
Grade: Hard Back Width: 3/4"
Package Quantity: 1 Length: 11 ft. 6"
Material: Carbon Steel For Use With: Short Production and Maintenance Applications on Metals
Primary Saw Application: Carbon Steels; Composition Board; Cork; Graphite; Low Alloy Steels; Non-Ferrous; Brass; Bronze; Aluminum; Plastic; Production Wood Cutting; General Purpose Wood; Furniture Teeth per Inch: 18
Tooth Type: Wavy Item: Band Saw Blade
Application: Carbon Steels, Composition Board, Cork, Graphite, Low Alloy Steels, Non Ferrous, Brass, Bronze, Aluminum, Plastic, Production Wood Cutting, General Purpose Wood, Furniture For Use With Saw Type: Band Saws
Thickness: 0.032" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

For Use With Saw Type Band Saws, Band Saw Blade, Primary Saw Application General Purpose, Tooth Type Wavy, Length 11 ft. 6 In., Width 3/4 In., Thickness 0.032 In., Teeth per Inch 18, Material Carbon Steel, Grade Hard Back, For Use With Short Production and Maintenance Applications On Metals, Application Carbon Steels, Composition Board, Cork, Graphite, Low Alloy Steels, Non Ferrous, Brass, Bronze, Aluminum, Plastic, Production Wood Cutting, General Purpose Wood, Furniture

Reviews of Morse #ZHBFW18 -11'6"