BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Band Saw Blade, Carbon Steel, 3/8 In. W

MORSE| Zoro #: G2456106| Mfr #: ZHEBH06 -7'9-1/2"

$17.09 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Primary Saw Application: WoodLength: 7 ft. 9-1/2"Thickness: 0.025"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2456106 Mfr #: ZHEBH06 -7'9-1/2"
Primary Saw Application: WoodLength: 7 ft. 9-1/2"
Thickness: 0.025"Width: 3/8"
Application: Carbon Steels, Composition Board, Cork, Graphite, Low Alloy Steels, Non Ferrous, Brass, Bronze, Aluminum, Plastic, Production Wood Cutting, General Purpose Wood, FurnitureGrade: Flex Back
Teeth per Inch: 6Item: Band Saw Blade
Material: Carbon SteelFor Use With: Band Saws
Tooth Type: HookCountry of Origin (subject to change): United States

Description

For Use With Saw Type Band Saws, Band Saw Blade, Primary Saw Application Wood, Tooth Type Hook, Length 7 ft. 9-1/2 In., Width 3/8 In., Thickness 0.025 In., Teeth per Inch 6, Material Carbon Steel, Grade Flex Back, For Use With Band Saws, Application Carbon Steels, Composition Board, Cork, Graphite, Low Alloy Steels, Non Ferrous, Brass, Bronze, Aluminum, Plastic, Production Wood Cutting, General Purpose Wood, Furniture

Reviews