Shop Alternate Products
This Product is Discontinued
Morse
Band Saw Blade, 7 ft. 9 in L, 5/8" W, 14 TPI, 0.032" Thick, Carbon Steel (Discontinued)
Mfr # ZHBER14 -7'9
Zoro # G2400325
This Product is Discontinued
Key Features
- Primary Saw Application Carbon Steels; Composition Board; Cork; Graphite; Low Alloy Steels; Non-Ferrous; Brass; Bronze; Aluminum; Plastic; Production Wood Cutting; General Purpose Wood; Furniture
- Width 5/8"
- Teeth per Inch 14
- Thickness 0.032"
- Material Carbon Steel