Morse
Band Saw Blade, 11 ft. 6 in L, 1/2" W, 14 TPI, 0.025" Thick, Carbon Steel, Hard Back Series
Mfr # ZHBDR14 -11'6
Zoro # G1248484
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application General Purpose
- Width 1/2"
- Teeth per Inch 14
- Thickness 0.025"
- Material Carbon Steel
Explore More Products
- MORSE Band Saw Blade, 11 ft. L, 1/2" W, 14 TPI, 0.025" Thick, Carbon Steel, Hard Back Series ZHBDR14-11'
- MORSE Band Saw Blade, 11 ft. 6" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal ZWEFC1014M42-11' 6
- MORSE Band Saw Blade, 6 ft. 10 in L, 3/4" W, 6/10 TPI, 0.035" Thick, Bimetal, Matrix II Series ZWEFC610MAT-6' 10
- MORSE Band Saw Blade, 7 ft. 9 in L, 1/2" W, 14 TPI, 0.025" Thick, Carbon Steel, Hard Back Series ZHBDR14 -7'9
- MORSE Band Saw Blade, 11 ft. 6" L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal, M42 Series ZWEFC812M42-11' 6
- MORSE Band Saw Blade, 10 ft. L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, M42 Series ZWEG083C58M42-10' 0
- MORSE Band Saw Blade, 10 ft. 10-1/2 in L, 3/4" W, 14 TPI, 0.032" Thick, Carbon Steel, Flex Back Series ZHEFR14-10'-10-1/2
- MORSE Vari-Pitch Bimetal Matrix Bandsaw Blade 3955131590
- MORSE 10Ft 3/4 W .035 10-14 Tpi Band Saw Bl, 10 ft. L, 3/4" W, 10/14 TPI, 0.035" Thick 3954131200
- MORSE Band Saw Blade, 13 ft. 11" L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal, M42 Series ZWEG083C812M42-13' 11
- MORSE Band Saw Blade, 11 ft. 5 in L, 3/4" W, 10 TPI, 0.032" Thick, Carbon Steel, Hard Back Series ZHBFR10-11'5
- Morse Power Saw Blades