Morse
Band Saw Blade, 12 ft. 6 in L, 1/2" W, 4 TPI, 0.025" Thick, Carbon Steel, Hard Back Series
Mfr # ZHBDS04 -12'6
Zoro # G1436023
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Carbon Steels; Composition Board; Cork; Graphite; Low Alloy Steels; Non-Ferrous; Brass; Bronze; Aluminum; Plastic; Production Wood Cutting; General Purpose Wood; Furniture
- Length 12 ft. 6 in
- Width 1/2"
- Teeth per Inch 4
- Thickness 0.025"
Explore More Products
- MORSE Band Saw Blade, 11 ft. L, 1" W, 14 TPI, 0.035" Thick, Carbon Steel, Hard Back Series ZHBGR14-11'
- MORSE Band Saw Blade, 7 ft. 9 in L, 1/2" W, 14 TPI, 0.025" Thick, Carbon Steel, Flex Back Series ZHEDR14 -7'9
- MORSE Band Saw Blade, 13 ft. 6 in L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, Challenger Series ZWEG083C46S-13' 6
- MORSE Band Saw Blade, 11 ft. 6" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal ZWEG083C610M42-11' 6
- MORSE Band Saw Blade, 7 ft. 9-1/2 in L, 1/2" W, 6 TPI, 0.025" Thick, Carbon Steel, Flex Back Series ZHEDH06 -7'9-1/2
- MORSE Band Saw Blade, 10 ft. 10-1/2" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, M42 Series ZWEG083C1014M42-10' 10-1/2
- MORSE - 23' 2 3/4"x 1" x 0.035 Bimetal Matrix II 06 Raker Band Saw Blade 3655062786BX1
- MORSE - 19' x 2" x 0.063 Bimetal Independence II 4/6 Band Saw Blade 5590462280BX1
- MORSE - 13' 6" x 1" x 0.035 Bimetal Matrix II 10/14 Band Saw Blade 3955131620BX1
- LENOX Band Saw Blade, 13 ft. 4 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel, Diemaster 2 Series 16974D2B134065
- STARRETT Band Saw Blade, 7 ft. 6" L, 1/2" W, 14 TPI, 0.025" Thick, Bimetal, Duratec SFB Series 91401-07-06
- Morse Band Saw Blades