SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Band Saw Blade, Carbon Steel

MORSE| Zoro #: G0792845| Mfr #: ZHEDR14 -5'4-1/2"

$18.50 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Band Saw BladeTooth Type: RakerWidth: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0792845 Mfr #: ZHEDR14 -5'4-1/2"
Item: Band Saw BladeTooth Type: Raker
Width: 1/2"Material: Carbon Steel
Thickness: 0.025"Length: 5 ft. 4-1/2"
Primary Saw Application: General PurposeGrade: Flex Back
For Use With: Band SawsApplication: Carbon Steels, Composition Board, Cork, Graphite, Low Alloy Steels, Non Ferrous, Brass, Bronze, Aluminum, Plastic, Production Wood Cutting, General Purpose Wood, Furniture
Teeth per Inch: 14Country of Origin (subject to change): United States

Description

For Use With Saw Type Band Saws, Band Saw Blade, Primary Saw Application General Purpose, Tooth Type Raker, Length 5 ft. 4-1/2 In., Width 1/2 In., Thickness 0.025 In., Teeth per Inch 14, Material Carbon Steel, Grade Flex Back, For Use With Band Saws, Application Carbon Steels, Composition Board, Cork, Graphite, Low Alloy Steels, Non Ferrous, Brass, Bronze, Aluminum, Plastic, Production Wood Cutting, General Purpose Wood, Furniture

Reviews