Band Saw Blade, M-42 Bimetal, 1 In. W

MORSE| Zoro #: G1218113| Mfr #: ZWEG083C58M42-12' 6"

$81.12 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Tooth Type: Variable
Width: 1"
Thickness: 0.035"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1218113 Mfr #: ZWEG083C58M42-12' 6"
Tooth Type: VariableWidth: 1"
Thickness: 0.035"For Use With: Band Saws
Material: BimetalTeeth per Inch: 5/8
Grade: M42Application: Alloy Steels, Mold Steels, Carbon Steels, Structural Steels
Length: 12 ft. 6"Item: Band Saw Blade
Primary Saw Application: MetalCountry of Origin (subject to change): United States

Description

For Use With Saw Type Band Saws, Band Saw Blade, Primary Saw Application Metal, Tooth Type Variable, Length 12 ft. 6 In., Width 1 In., Thickness 0.035 In., Teeth per Inch 5/8, Material Bimetal, Grade M42, For Use With Band Saws, Application Alloy Steels, Mold Steels, Carbon Steels, Structural Steels

Reviews