SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Band Saw Blade, M-42 Bimetal, 1/2 In. W

MORSE| Zoro #: G1951512| Mfr #: ZWED035R14M42-7' 9"

$47.52 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tooth Type: RakerWidth: 1/2"Thickness: 0.035"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1951512 Mfr #: ZWED035R14M42-7' 9"
Tooth Type: RakerWidth: 1/2"
Thickness: 0.035"For Use With: Band Saws
Material: BimetalTeeth per Inch: 14
Grade: M42Application: Alloy Steels, Mold Steels, Carbon Steels, Structural Steels
Length: 7 ft. 9"Item: Band Saw Blade
Primary Saw Application: MetalCountry of Origin (subject to change): United States

Description

Band Saw Blade,Grade M42,Material Bimetal,Length 7 ft. 9 In.,Width 1/2 In.,Thickness 0.035 In.,Teeth per Inch 14,Tooth Type Raker,Application Alloy Steels, Mold Steels, Carbon Steels, Structural Steels

Reviews