BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Band Saw Blade, M-42 Bimetal, 3/4 In. W

MORSE| Zoro #: G1256823| Mfr #: ZWEFC1014M42-11' 6"

$62.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Teeth per Inch: 10/14Grade: M42Item: Band Saw Blade
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1256823 Mfr #: ZWEFC1014M42-11' 6"
Teeth per Inch: 10/14Grade: M42
Item: Band Saw BladeTooth Type: Variable
Primary Saw Application: MetalLength: 11 ft. 6"
For Use With: Band SawsWidth: 3/4"
Thickness: 0.035"Material: Bimetal
Application: Alloy Steels, Mold Steels, Carbon Steels, Structural SteelsCountry of Origin (subject to change): United States

Description

For Use With Saw Type Band Saws, Band Saw Blade, Primary Saw Application Metal, Tooth Type Variable, Length 11 ft. 6 In., Width 3/4 In., Thickness 0.035 In., Teeth per Inch 10/14, Material Bimetal, Grade M42, For Use With Band Saws, Application Alloy Steels, Mold Steels, Carbon Steels, Structural Steels

Reviews