Band Saw Blade, M-42 Bimetal, 3/4 In. W

MORSE| Zoro #: G2081825| Mfr #: ZWEFC1014M42-7' 9"

$49.72 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 3/4"
Length: 7 ft. 9"
Grade: M42
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2081825 Mfr #: ZWEFC1014M42-7' 9"
Width: 3/4"Length: 7 ft. 9"
Grade: M42Teeth per Inch: 10/14
Item: Band Saw BladeFor Use With: Band Saws
Application: Alloy Steels, Mold Steels, Carbon Steels, Structural SteelsTooth Type: Variable
Thickness: 0.035"Material: Bimetal
Primary Saw Application: MetalCountry of Origin (subject to change): United States

Description

Band Saw Blade, Primary Saw Application Metal, Grade M42, Material Bimetal, Length 7 ft. 9 In., Width 3/4 In., Thickness 0.035 In., Teeth per Inch 10/14, Tooth Type Variable, For Use With Band Saw Machines, Application Alloy Steels, Mold Steels, Carbon Steels, Structural Steels

Reviews