SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Band Saw Blade, M-42 Bimetal, 3/4 In. W

MORSE| Zoro #: G0873144| Mfr #: ZWEFC812M42-7' 9"

$50.05 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Tooth Type: VariableWidth: 3/4"Thickness: 0.035"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0873144 Mfr #: ZWEFC812M42-7' 9"
Tooth Type: VariableWidth: 3/4"
Thickness: 0.035"For Use With: Band Saws
Material: BimetalTeeth per Inch: 8/12
Grade: M42Application: Alloy Steels, Mold Steels, Carbon Steels, Structural Steels
Length: 7 ft. 9"Item: Band Saw Blade
Primary Saw Application: MetalCountry of Origin (subject to change): United States

Description

Band Saw Blade, Primary Saw Application Metal, Grade M42, Material Bimetal, Length 7 ft. 9 In., Width 3/4 In., Thickness 0.035 In., Teeth per Inch 8/12, Tooth Type Variable, For Use With Band Saw Machines, Application Alloy Steels, Mold Steels, Carbon Steels, Structural Steels

Reviews