KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Band Saw Blade, M-42 Bimetal

MORSE| Zoro #: G2271893| Mfr #: ZWEAC1014M42-7' 8-1/2"

$44.33 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1/4"
Length: 7 ft. 8-1/2"
Grade: M42
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2271893 Mfr #: ZWEAC1014M42-7' 8-1/2"
Width: 1/4"Length: 7 ft. 8-1/2"
Grade: M42Teeth per Inch: 10/14
Item: Band Saw BladeFor Use With: Band Saws
Application: Alloy Steels, Mold Steels, Carbon Steels, Structural SteelsTooth Type: Variable
Thickness: 0.025"Material: Bimetal
Primary Saw Application: MetalCountry of Origin (subject to change): United States

Description

Band Saw Blade, Primary Saw Application Metal, Grade M42, Material Bimetal, Length 7 ft. 8-1/2 In., Width 1/4 In., Thickness 0.025 In., Teeth per Inch 10/14, Tooth Type Variable, For Use With Band Saw Machines, Application Alloy Steels, Mold Steels, Carbon Steels, Structural Steels

Reviews