Band Saw Blade, M-42 Bimetal

MORSE| Zoro #: G1959763| Mfr #: ZWEG083C812M42-13' 6"

$79.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 1"
Length: 13 ft. 6"
Grade: M42
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1959763 Mfr #: ZWEG083C812M42-13' 6"
Width: 1"Length: 13 ft. 6"
Grade: M42Teeth per Inch: 8/12
Item: Band Saw BladeFor Use With: Band Saws
Application: Alloy Steels, Mold Steels, Carbon Steels, Structural SteelsTooth Type: Variable
Thickness: 0.035"Material: Bimetal
Primary Saw Application: MetalCountry of Origin (subject to change): United States

Description

Band Saw Blade, Primary Saw Application Metal, Grade M42, Material Bimetal, Length 13 ft. 6 In., Width 1 In., Thickness 0.035 In., Teeth per Inch 8/12, Tooth Type Variable, For Use With Band Saw Machines, Application Alloy Steels, Mold Steels, Carbon Steels, Structural Steels

Reviews