DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

11/16" Bi-Metal Hole Saw

MORSE| Zoro #: G0879627| Mfr #: AV11

$4.52 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tooth Material: Bi-Metal
Thread Size: 1/2"-20
Hole Saw Product Grouping: Hole Saws
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0879627 Mfr #: AV11
Tooth Material: Bi-MetalThread Size: 1/2"-20
Hole Saw Product Grouping: Hole SawsPilot Drill Size: 1/4" dia. x 3-1/16" L
Arbor Design: Not IncludedSaw Dia.: 11/16"
Teeth per Inch: 5Max. Cutting Depth: 1-1/2"
Item: Hole SawApplication: Wood, Plastic, Nail-Embedded Wood, Plywood, Pipe, Stainless Steel and Machinable Metal
Replacement Arbor No.: Mfr. No. M24C, M34C, M44C or M24KCShank Size: 1/4" Hex, 3/8" Hex, 7/16" Hex, 1/4" Round
Replacement Pilot Drill No.: Mfr. No. TACPD4SPrimary Saw Application: Wood
Country of Origin (subject to change): United States

Description

Bi-Metal Hole Saw, Saw Dia 11/16 In, M3 High Speed Steel Cutting Edge with Hardened Steel Backer, Max Cutting Depth 1 1/2 In, Teeth Postive Rake Variable Pitch, Teeth per Inch 4/6, Arbor Not Included, Use Arbor G3013726, G1213003, G1812806, G0834504, Thread Size 1/2-20 In, Pilot Drill Included with Arbor, Cuts Wood, Plastic, or Machinable Metal

Reviews