Gift buying made easy: Shop Zoro.com Gift Certificates

Bi-Metal Hole Saw, 5 In. Dia.

MORSE| Zoro #: G2373007| Mfr #: AV80

$27.95 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2373007 Mfr #: AV80
Primary Saw Application: MetalArbor Hole: 5/8-18
Item: Hole SawShank Size: 7/16" Hex and 3/8" Hex
Thread Size: 5/8"-18Pitch Style: Variable Pitch
Application: Wood, Plastic, Nail-Embedded Wood, Plywood, Pipe, Stainless Steel and Machinable MetalTooth Material: Bi-Metal
Replacement Arbor No.: Mfr. No. M45PC or M35PSCTeeth per Inch: 5
Pilot Drill Size: 1/4" dia. x 4-5/16"L and 1/4" dia. x 3-1/16"LMax. Cutting Depth: 1-1/2"
Arbor Design: Not IncludedReplacement Pilot Drill No.: Mfr. No. TACPD4, TACPD4S
Saw Dia.: 5"Country of Origin (subject to change): United States

Product Description

Bi-Metal Hole Saw, Saw Dia 5 In, M3 High Speed Steel Cutting Edge with Hardened Steel Backer, Max Cutting Depth 1 1/2 In, Teeth Postive Rake Variable Pitch, Teeth per Inch 4/6, Arbor Not Included, Use Arbor G0490472, G1158762, Thread Size 5/8-18 In, Pilot Drill Included with Arbor, Cuts Wood, Plastic, or Machinable Metal

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.