Skip to Main Content
customer-service Help
Morse

Bimetal Band Saw, 10 Teeth Per Inch, 1/2" W, 10 TPI, 0.025" Thick, Bimetal

Feedback Help us improve our product images
$66.63
  • Item: Bimetal Band Saw, 10 Teeth Per Inch
  • Width: 1/2"
  • Teeth per Inch: 10
See full product details
Orders over $75 ship free.
Total: $66.63

Morse #3634101620 Specifications

  • Item: Bimetal Band Saw, 10 Teeth Per Inch
  • Width: 1/2"
  • Teeth per Inch: 10
  • Thickness: 0.025"
  • Material: Bimetal
  • Package Quantity: 1
  • Grade: Matrix II
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Bimetal Band Saw, 10 Teeth Per Inch

Reviews of Morse #3634101620