Morse
Bimetal Bandsaw Blade, 14ft. 6
- Zoro #: G206003031
- Mfr #: 5561231740
Key Features
- Item: Bimetal Bandsaw Blade
- Teeth per Inch: 2/3
- Blade Series: M42
- For Use With Saw Type: Band Saws
- Primary Material Application: Stainless and Nickel Based Alloys
- Use Case: Production
- Blade Material: Bi-Metal
- Blade Width: 1 1/4 in
$226.42
Subtotal: $226.42
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- MORSE Band Saw Blade, 10 ft. 10-1/2 in L, 3/4" W, 6 TPI, 0.032" Thick, Carbon Steel ZHBFR06 -10'10-1/2
- MORSE Band Saw Blade, 7 ft. 9 in L, 3/4" W, 8/11 TPI, 0.035" Thick, Bimetal 7'9" ZWEFC811S
- MORSE Band Saw Blade, 11 ft. 10 in L, 1" W, 3/4 TPI, 0.035" Thick, Bimetal 11'10" ZWEG083C34MAVPR
- MORSE Band Saw Blade, 7 ft. 8-1/2 in L, 1/2" W, 4 TPI, 0.025" Thick, Carbon Steel ZHEDH04 -7'8-1/2
- MORSE Band Saw Blade, 16 ft. L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Bimetal ZWEG360C34S-16' 0
- MORSE Band Saw Blade, 7 ft. 5-1/2 in L, 1/2" W, 6 TPI, 0.025" Thick, Carbon Steel 1634060894-WWG
- MORSE Band Saw Blade 9Ft 10. 18Tpi Hardback, 9 ft. 10 in L, 18 TPI 6633181184
- MORSE Vari-Pitch Bimetal Matrix Bandsaw Blade 3934681740
- MORSE Bandsaw Blade Hef 13Ft 4 1/2 .025 10, 13 ft. 4-1/2 in L, 1/2" W, 10 TPI, 0.025" Thick, Carbon 1634101600
- SUPERCUT 111-inch x 0.5-inch x 0.025 x 10 TPI Carbon Tool Steel Blade 444612
- SUPERCUT 82-inch x 0.375-inch x 0.014 x 6 TPI Carbon Tool Steel Blade 300826
- Morse Band Saw Blades