Morse
Blade 15Ft3Inl .5In/W .025Thic
- Zoro #: G0762426
- Mfr #: 3934681830
Key Features
- Width: 1/2"
- Teeth per Inch: 6/10
- Thickness: 0.025"
- Package Quantity: 1
- Tooth Type: 0 Rake
- Grade: Matrix II
- For Use With Saw Type: Portable Band Saw, Cordless Band Saw
- Item: Blade 15Ft3Inl .5In/W .025Thic
$53.89
Ships from United States
Subtotal: $53.89
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Morse #3934681830 Specifications
- Zoro #: G0762426
- Mfr #: 3934681830
- Length: 15 ft. 3"
- Width: 1/2"
- Teeth per Inch: 6/10
- Thickness: 0.025"
- Package Quantity: 1
- Tooth Type: 0 Rake
- Grade: Matrix II
- For Use With Saw Type: Portable Band Saw, Cordless Band Saw
- Item: Blade 15Ft3Inl .5In/W .025Thic
- Country of Origin (subject to change): United States
Description
Blade 15Ft3Inl .5In/W .025Thic
Reviews of Morse #3934681830
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- MORSE Band Saw Blade, 35-3/8 x 1/2 x 14/18, PK3 ZWEP351418MC
- MORSE Saw Blade 13Ft X11X1 5-8 Teeth 3955581670
- MORSE Portable Saw Blade, Bi-Metal, 1/2"W, PK3 001212
- MORSE Band Saw Blade, 28-13/16 x 1/2 x14/18, PK3 ZWEP281418MC
- MORSE 13Ft 6 X 3/8 X .025 X 14R Fle 1633141620
- MORSE Band Saw Blade, 32-7/8 x 1/2 x 14/18, PK3 ZWEP321418MC
- MORSE 10Ft 10 X 1/4 X .025 X 4S Hef 1532041300
- MORSE Band Mat 1/2 25 10/14 3934131544
- MORSE 9Ft 6 1 /2 X 1 X .035 X 8/12 Mat Part 3955811144
- LENOX Blade, Metal Cutting, PK25 20171B6110R
- CENTURY DRILL & TOOL Portable Band Saw Blade, 44-7/8 in., 18T 15718
- Morse Portable Band Saw Blades