This item is Discontinued.

Morse Carbide Burr, General Purpose Premium, Series 5970, Radius, 34 Head Dia, 114 Length of Cut, 3 59749

Carbide Burr, General Purpose Premium, Series 5970, Radius, 34 Head Dia, 114 Length of Cut, 3 (Discontinued)

  • Mfr # 59749
  • Zoro # G508029784
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
59749
Zoro #
G508029784
UPC #
686125597498
Country of Origin
United States

Description

pMorse Carbide Burr, General Purpose Premium, Series 5970, Radius, 34 in Head Dia, 114 in Length of Cut, 3 in Overall Length, Tree Radius Shape SF Head Shape, Standard Cut Type, 14 in Shank Dia, Solid Carbide Head, Bright Head Coating, 45 deg included Angle, 19000 rpm Maximum, Applicable Materials Cast Iron, Ferrous Metals and Steel, SF14 industry Specificationp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.