Carbide Hole Saw, 1-1/16 In. Dia.

MORSE| Zoro #: G2175433| Mfr #: ATCG17

$12.49 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2175433 Mfr #: ATCG17
Primary Saw Application: MasonryHole Saw Product Grouping: Hole Saws
Item: Hole SawApplication: Acoustic Tile, Brick, Cast Iron, Cement Board, Cinderblock, Composites, Computer Flooring, Fiberglass, Hardened Steel, Particle Board, Asbestos Board and Formica
Tooth Material: Carbide GritMax. Cutting Depth: 1-1/2"
Arbor Design: Not IncludedTeeth per Inch: 2
Item: Hole SawSaw Dia.: 1-1/16"
Thread Size: 1/2"-20Pilot Drill Size: 1/4" dia. x 2-7/8" L
Replacement Pilot Drill No.: Mfr. No. MPD4SCT01Shank Size: 3/8" Hex
Replacement Arbor No.: Mfr. No. M34CTCountry of Origin (subject to change): United States

Product Description

Tungsten Carbide Hole Saw, Saw Dia 1 1/16 In, Tungsten Carbide Grains Bonded To Alloy Back, Max Cutting Depth 1 1/2 In, Teeth Edge, Use Arbor G2624237 (Not Included), Arbor Hole 3/8 Hex In, Thread Size 1/2-20 In, For Abrasive Materials Such As Ceramics, Fiberglass, Hardwoods, Cast Iron, Composites., G2487606, Carbide Tipped

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.