Carbide Hole Saw, 3-1/2 In. Dia.

MORSE| Zoro #: G0295233| Mfr #: ATCG56

$39.65 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0295233 Mfr #: ATCG56
Hole Saw Product Grouping: Hole SawsApplication: Acoustic Tile, Brick, Cast Iron, Cement Board, Cinderblock, Composites, Computer Flooring, Fiberglass, Hardened Steel, Particle Board, Asbestos Board and Formica
Arbor Design: Not IncludedMax. Cutting Depth: 1-1/2"
Tooth Material: Carbide GritPrimary Saw Application: Masonry
Item: Hole SawTeeth per Inch: 2
Item: Hole SawSaw Dia.: 3-1/2"
Thread Size: 5/8"-18Pilot Drill Size: 1/4" dia. x 4" L
Replacement Arbor No.: Mfr. No. M45PCTReplacement Pilot Drill No.: Mfr. No. MPD4CT01
Shank Size: 7/16" HexCountry of Origin (subject to change): United States

Product Description

Tungsten Carbide Hole Saw, Saw Dia 3 1/2 In, Tungsten Carbide Grains Bonded To Alloy Back, Max Cutting Depth 1 1/2 In, Teeth Edge, Use Arbor G1361473, Arbor Hole 7/16 Hex In, Thread Size 5/8-18 In, For Abrasive Materials Such As Ceramics, Fiberglass, Hardwoods, Cast Iron, Composites., G2668041, Carbide Tipped, Included with Arbor, Pilot Drill Size 1/4 In D x 4 In L

Product Reviews

Save 15%. Sign up for Z-mail.