Carbide Hole Saw, 7/8 In. Dia.

MORSE| Zoro #: G2197036| Mfr #: ATCG14

$20.75 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Application: Acoustic Tile, Brick, Cast Iron, Cement Board, Cinderblock, Composites, Computer Flooring, Fiberglass, Hardened Steel, Particle Board, Asbestos Board and Formica
Replacement Arbor No.: Mfr. No. M34CT
Teeth per Inch: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2197036 Mfr #: ATCG14
Application: Acoustic Tile, Brick, Cast Iron, Cement Board, Cinderblock, Composites, Computer Flooring, Fiberglass, Hardened Steel, Particle Board, Asbestos Board and FormicaReplacement Arbor No.: Mfr. No. M34CT
Teeth per Inch: 2Primary Saw Application: Masonry
Saw Dia.: 7/8"Pilot Drill Size: 1/4" dia. x 2-7/8" L
Thread Size: 1/2"-20Shank Size: 3/8" Hex
Max. Cutting Depth: 1-1/2"Item: Hole Saw
Hole Saw Product Grouping: Hole SawsArbor Design: Not Included
Tooth Material: Carbide GritReplacement Pilot Drill No.: Mfr. No. MPD4SCT01
Country of Origin (subject to change): United States

Description

Tungsten Carbide Grit Hole Saw, Saw Dia 7/8 In, Tungsten Carbide Grains Bonded To Alloy Back, Max Cutting Depth 1 1/2 In, Teeth Positive Rake, Teeth per Inch 3, Arbor Hole (In.) 3/8 Hex, Use Arbor G2624237 (Not Included), Thread Size 1/2-20 In, Pilot Drill G2668041, Carbide Tipped, For Abrasive Materials Such As Fiberglass, Particle Board, Asbestos Board, Formica

Reviews