SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Carbide Tipped Hole Saw, 15/16 In. Dia.

MORSE| Zoro #: G0483777| Mfr #: AT15

$11.63 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Replacement Arbor No.: Mfr. No. M34CTShank Size: 3/8" HexItem: Hole Saw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0483777 Mfr #: AT15
Replacement Arbor No.: Mfr. No. M34CTShank Size: 3/8" Hex
Item: Hole SawMax. Cutting Depth: 1-1/2"
Pilot Drill Size: 1/4" dia. x 2-7/8" LThread Size: 1/2"-20
Application: Acoustic Tile, Countertops, Drywall, Fiberboard, Fiberglass, Plaster, Plastic and Nail-free WoodTooth Material: Carbide Tipped
Replacement Pilot Drill No.: Mfr. No. MPD4SCT01Hole Saw Product Grouping: Hole Saws
Saw Dia.: 15/16"Teeth per Inch: 3
Arbor Design: Not IncludedPrimary Saw Application: Wood
Country of Origin (subject to change): United States

Description

Hole Saws, Hole Saw, Primary Saw Application Wood, Saw Dia. 15/16 In., Max. Cutting Depth 1-1/2 In., Arbor Design Not Included, Tooth Material Carbide Tipped, Teeth per Inch 3, Tooth Material Grade YG8C, Thread Size 1/2 In.-20, Replacement Arbor No. Mfr. No. M34CT, Shank Size 3/8 In. Hex, Pilot Drill Size 1/4 In. dia. x 2-7/8 In. L, Replacement Pilot Drill No. Mfr. No. MPD4SCT01, Application Acoustic Tile, Countertops, Drywall, Fiberboard, Fiberglass, Plaster, Plastic and Nail-free Wood

Reviews