KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Carbide Tipped Hole Saw, 2-5/16 In. Dia.

MORSE| Zoro #: G0498066| Mfr #: AT37

$21.01 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tooth Material: Carbide Tipped
Thread Size: 5/8"-18
Hole Saw Product Grouping: Hole Saws
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0498066 Mfr #: AT37
Tooth Material: Carbide TippedThread Size: 5/8"-18
Hole Saw Product Grouping: Hole SawsPilot Drill Size: 1/4" dia. x 4" L
Arbor Design: Not IncludedSaw Dia.: 2-5/16"
Teeth per Inch: 3Max. Cutting Depth: 1-1/2"
Item: Hole SawApplication: Acoustic Tile, Countertops, Drywall, Fiberboard, Fiberglass, Plaster, Plastic and Nail-free Wood
Replacement Arbor No.: Mfr. No. M45PCTShank Size: 7/16" Hex
Replacement Pilot Drill No.: Mfr. No. MPD4CT01Primary Saw Application: Wood
Country of Origin (subject to change): United States

Description

Carbide Tipped Hole Saw, Saw Dia 2 5/16 In, Tungsten Carbide Tooth Tips With A Hardened Steel Backer, Max Cutting Depth 1 1/2 In, Teeth Positive Rake, Teeth per Inch 3, Use Arbor G1361473, Arbor Hole 7/16 Hex In, Thread Size 5/8-18 In, For Abrasive Materials Such As Fiberglass, Particle Board, Asbestos Board, Formica, G2668041, Carbide Tipped, Included with Arbor, Pilot Drill Size 1/4 In D x 4 In L

Reviews