DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Carbide Tipped Hole Saw, 2 In. Dia.

MORSE| Zoro #: G1950383| Mfr #: AT32

$16.38 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tooth Material: Carbide Tipped
Thread Size: 5/8"-18
Hole Saw Product Grouping: Hole Saws
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1950383 Mfr #: AT32
Tooth Material: Carbide TippedThread Size: 5/8"-18
Hole Saw Product Grouping: Hole SawsPilot Drill Size: 1/4" dia. x 4" L
Arbor Design: Not IncludedSaw Dia.: 2"
Teeth per Inch: 3Max. Cutting Depth: 1-1/2"
Item: Hole SawApplication: Acoustic Tile, Countertops, Drywall, Fiberboard, Fiberglass, Plaster, Plastic and Nail-free Wood
Replacement Arbor No.: Mfr. No. M45PCTShank Size: 7/16" Hex
Replacement Pilot Drill No.: Mfr. No. MPD4CT01Primary Saw Application: Wood
Country of Origin (subject to change): United States

Description

Hole Saw, Saw Dia 2 In, Carbide Tipped Bonded to Alloy Backer, Max Cutting Depth 1 1/2 In, Teeth Ground and Set with Positive Rake, Teeth per Inch 3, Arbor Not Included, Use Arbor G1361473, Arbor Size 7/16 In Hex, Thread Size 5/8-18 In, Pilot Drill G2668041 Included with Arbor, Drill Size 1/4 X 4, Cuts Fiberglass, Hardwoods, Cast Iron and Composites

Reviews