Morse
Carbide Tipped Holesaw, 3/8" Hex, 5/8
Mfr # MHSTK105
Zoro # G506000129
Sold in multiples of 2 for $13.78
$13.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Carbide Tipped
- Max. Cutting Depth 1 15/16 in
- Arbor Design Not Included
- Thread Size 1/2" -20
- Shank Size 3/8" hex
Explore More Products
- MORSE Carbide Hole Cutter, 1-1/8in. Hole, 1in. D CTD18
- MORSE 2-3/4" Bi-Metal Hole Saw MHSA44C
- MORSE 2-9/16" Carbide Grit Hole Saw MHSG41
- MORSE 1-7/8" Bi-Metal Hole Saw MHSA30C
- MORSE 1" Bi-Metal Hole Saw MHS16
- MORSE 2-1/8" Bi-Metal Hole Saw MHS34
- MORSE Hole Cutter, Metal, Saw Diam. 1-11/16in. CTS27
- MORSE Carbide Tipped Holesaw, 1/2"-20 MHSTK02E
- MORSE Hole Cutter, Metal, Saw Diam. 2-15/16 in. CTS47
- STARRETT 1-9/16" (40mm) Bi-Metal HSS Hole Saw with Arbor ADCH0196
- DRILL AMERICA 4-1/4" Bimetal Hole Saw DMS04-1108
- Morse Hole Saws & Cutters