Morse
Carbide Tipped Holesaw, 7/16" Hex, 1-5/16
- Zoro #: G906000125
- Mfr #: MHSTK21
Key Features
- Tooth Material: Carbide Tipped
- Arbor Design: Not Included
- Item: Carbide tipped holesaw
- Impact Rated: No
- Materials Cut: Aluminum, Fastener Embedded Wood, Fiberglass, Stainless Steel
- Number of Teeth (Hole Cutters Only): 3 TPI
- Primary Material Application: General Purpose
$8.80
Subtotal: $8.80
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Morse #MHSTK21 Specifications
- Zoro #: G906000125
- Mfr #: MHSTK21
- UPC #: 050326131216
- Tooth Material: Carbide Tipped
- Arbor Design: Not Included
- Item: Carbide tipped holesaw
- Impact Rated: No
- Materials Cut: Aluminum, Fastener Embedded Wood, Fiberglass, Stainless Steel
- Number of Teeth (Hole Cutters Only): 3 TPI
- Primary Material Application: General Purpose
- Country of Origin (subject to change): United States
Description
Carbide tipped holesaw, Primary Material Application General Purpose, Materials Cut Aluminum, Fastener Embedded Wood, Fiberglass, Stainless Steel, Arbor Design Not Included, Tooth Material Carbide Tipped, Saw Dia. 1 5/16 in, Teeth per Inch 2/3, Number of Teeth (Hole Cutters Only) 3 TPI, Max. Cutting Depth 1 15/16 in, Impact Rated No, Thread Size 5/8 In. -18, Shank Size 7/16 In. hex
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Morse #MHSTK21
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- MORSE 68mm Bi-Metal Hole Saw MHS425
- MORSE 2-9/16" Bi-Metal Hole Saw MHS41
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 1-3/8 MHSTK22
- MORSE 1-9/16" Bi-Metal Hole Saw MHS25
- MORSE 2-3/4" Bi-Metal Hole Saw MHSA44C
- MORSE 1-7/16" Bi-Metal Hole Saw MHSA23C
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 4-3/8 MHSTK70
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 4-1/8 MHSTK66
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 3-3/4 MHSTK60
- MILWAUKEE TOOL DIAMOND MAXâ„¢ 1/4" Diamond Grit Hole Saw (2 pk) 49-56-0501
- DRILL AMERICA 7/16" Hex Shank Arbor DMS04-9002
- Morse Hole Saws