Morse
Carbide Tipped Holesaw, 7/16" Hex, 1-7/16
- Zoro #: G406000083
- Mfr #: MHSTK23
Key Features
- Tooth Material: Carbide Tipped
- Arbor Design: Not Included
- Impact Rated: No
- Item: Carbide tipped holesaw
- Materials Cut: Aluminum, Fastener Embedded Wood, Fiberglass, Stainless Steel
- Primary Material Application: General Purpose
- Number of Teeth (Hole Cutters Only): 3 TPI
$8.70
Subtotal: $8.70
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
Details
Tooth Material | Carbide Tipped |
Arbor Design | Not Included |
Impact Rated | No |
Item | Carbide tipped holesaw |
Materials Cut | Aluminum, Fastener Embedded Wood, Fiberglass, Stainless Steel |
Primary Material Application | General Purpose |
Number of Teeth (Hole Cutters Only) | 3 TPI |
Description
Carbide tipped holesaw, Primary Material Application General Purpose, Materials Cut Aluminum, Fastener Embedded Wood, Fiberglass, Stainless Steel, Arbor Design Not Included, Tooth Material Carbide Tipped, Saw Dia. 1 7/16 in, Teeth per Inch 2/3, Number of Teeth (Hole Cutters Only) 3 TPI, Max. Cutting Depth 1 15/16 in, Impact Rated No, Thread Size 5/8 In. -18, Shank Size 7/16 In. hex
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Morse #MHSTK23
Explore more
- MORSE 3/4" Carbide Tipped Hole Saw MHST12
- MORSE Hole Cutter, Metal, Saw Diameter 3-3/8 in. CTS54
- MORSE Carbide Hole Cutter, 1-5/8in Hole, 3/16inD CTS26
- MORSE Hole Cutter, Metal, Saw Diam. 2-15/16 in. CTS47
- MORSE 1-13/16" Bi-Metal Hole Saw MHSA29C
- MORSE 1-3/4" Bi-Metal Hole Saw MHSA28C
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 2-3/8 MHSTK38
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 1-5/8 MHSTK26
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 3-3/8 MHSTK54
- CS UNITEC TCT Hole Saw, 2-5/8" X 1" 1-1-184
- BIG HORN Adjustable Hole Saw 1-1/4 Inch to 5 Inch ( 30 mm - 127 mm) 19242
- Morse Hole Saws