Morse
Carbide Tipped Holesaw, 7/16" Hex, 2-5/16
- Zoro #: G406000090
- Mfr #: MHSTK37
Key Features
- Tooth Material: Carbide Tipped
- Arbor Design: Not Included
- Impact Rated: No
- Item: Carbide tipped holesaw
- Number of Teeth (Hole Cutters Only): 3 TPI
- Primary Material Application: General Purpose
- Materials Cut: Aluminum, Fastener Embedded Wood, Fiberglass, Stainless Steel
$12.24
Subtotal: $12.24
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- MORSE 3-1/4" Carbide Grit Hole Saw MHSG52
- MORSE 6-3/8" Carbide Grit Hole Saw MHSG104
- MORSE 5-1/2" Carbide Grit Hole Saw MHSG88
- MORSE 3-1/2" Bi-Metal Hole Saw MHS56
- MORSE 1-1/4" Carbide Grit Hole Saw MHSG20
- MORSE 20mm Bi-Metal Hole Saw MHS125
- MORSE Carbide Tipped Holesaw, 1/2"-20 MHSTK02E
- MORSE MORSE REAL McCOY TA80 Hole Saw with Arbor, 7/16 in Arbor, 1-15/16 in D Cutting, HSS Cutting Edge MHSA80/TA80
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 2-3/4 MHSTK44
- ZORO SELECT Diamond Hole Saw, 1-1/8 in., Thin Wall 59580
- LENOX SAW HOLE5/8""BIMETAL 2079269
- Morse Hole Saws & Cutters