Morse
Carbide Tipped Holesaw, 7/16" Hex, 1-7/8
- Zoro #: G206000115
- Mfr #: MHSTK30
Key Features
- Tooth Material: Carbide Tipped
- Arbor Design: Not Included
- Impact Rated: No
- Item: Carbide tipped holesaw
- Materials Cut: Aluminum, Fastener Embedded Wood, Fiberglass, Stainless Steel
- Number of Teeth (Hole Cutters Only): 3 TPI
- Primary Material Application: General Purpose
$10.08
Ships from United States
Subtotal: $10.08
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Morse #MHSTK30 Specifications
- Zoro #: G206000115
- Mfr #: MHSTK30
- UPC #: 050326131308
- Tooth Material: Carbide Tipped
- Arbor Design: Not Included
- Impact Rated: No
- Item: Carbide tipped holesaw
- Materials Cut: Aluminum, Fastener Embedded Wood, Fiberglass, Stainless Steel
- Number of Teeth (Hole Cutters Only): 3 TPI
- Primary Material Application: General Purpose
- Country of Origin (subject to change): United States
Description
Carbide tipped holesaw, Primary Material Application General Purpose, Materials Cut Aluminum, Fastener Embedded Wood, Fiberglass, Stainless Steel, Arbor Design Not Included, Tooth Material Carbide Tipped, Saw Dia. 1 7/8 in, Teeth per Inch 2/3, Number of Teeth (Hole Cutters Only) 3 TPI, Max. Cutting Depth 1 15/16 in, Impact Rated No, Thread Size 5/8 In. -18, Shank Size 7/16 In. hex
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Morse #MHSTK30
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- MORSE 1-3/4" Bi-Metal Hole Saw MHSA28C
- MORSE 2-9/16" Bi-Metal Hole Saw MHS41
- MORSE 5" Carbide Grit Hole Saw MHSG80
- MORSE Hole Cutter, Metal, Saw Diameter 13/16in. CTS13
- MORSE 6-3/8" Carbide Grit Hole Saw MHSG104
- MORSE 5" Bi-Metal Hole Saw MHS80
- MORSE Carbide Tipped Holesaw, 1/2"-20 MHSTK100
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 1-3/4 MHSTK28
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 4-1/4 MHSTK68
- RICHELIEU HARDWARE 1 3/4-inch (45 mm) Bi-Metal Hole Saw with Mandrel and Pilot Drill 961051
- LENOX Hole Saw, 7/8" dia. Saw 1772429
- Morse Hole Saws