Morse

Carbide Tipped Holesaw, 7/16" Hex, 2-3/8

No Product Image Available
Key Features
  • Tooth Material: Carbide Tipped
  • Arbor Design: Not Included
  • Impact Rated: No
  • Item: Carbide tipped holesaw
  • Number of Teeth (Hole Cutters Only): 3 TPI
  • Primary Material Application: General Purpose
  • Materials Cut: Aluminum, Fastener Embedded Wood, Fiberglass, Stainless Steel
See full product details
$13.06
Ships from United States

Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Morse #MHSTK38 Specifications

  • Tooth Material: Carbide Tipped
  • Arbor Design: Not Included
  • Impact Rated: No
  • Item: Carbide tipped holesaw
  • Number of Teeth (Hole Cutters Only): 3 TPI
  • Primary Material Application: General Purpose
  • Materials Cut: Aluminum, Fastener Embedded Wood, Fiberglass, Stainless Steel
  • Country of Origin (subject to change): United States

Description

Carbide tipped holesaw, Primary Material Application General Purpose, Materials Cut Aluminum, Fastener Embedded Wood, Fiberglass, Stainless Steel, Arbor Design Not Included, Tooth Material Carbide Tipped, Saw Dia. 2 3/8 in, Teeth per Inch 2/3, Number of Teeth (Hole Cutters Only) 3 TPI, Max. Cutting Depth 1 15/16 in, Impact Rated No, Thread Size 5/8 In. -18, Shank Size 7/16 In. hex

Restrictions and Compliance

Reviews of Morse #MHSTK38

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.