Skip to Main Content
customer-service Help
Morse

Carbon Blade 180-1/2 In X 3/8 4T Or 6T

Feedback Help us improve our product images
$40.14
  • Length: 180-1/2"
  • Width: 3/8"
  • Teeth per Inch: 4
See full product details
Orders over $75 ship free.
Total: $40.14

Morse #6833041804 Specifications

  • Length: 180-1/2"
  • Width: 3/8"
  • Teeth per Inch: 4
  • Thickness: 0.025"
  • Package Quantity: 1
  • Tooth Type: Hook
  • Grade: QS Hard Back Carbon
  • For Use With Saw Type: Portable Band Saw, Cordless Band Saw
  • Item: Portable Band Saw Blade
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Carbon Blade 180-1/2 In X 3/8 4T Or 6T

Reviews of Morse #6833041804