Skip to Main Content
customer-service Help
Morse

Carbon Hardback 1/2 Wide Cust Length

Feedback Help us improve our product images
$37.12
  • Width: 1/2"
  • Teeth per Inch: 18
  • Thickness: 0.025"
See full product details
Orders over $75 ship free.
Total: $37.12

Morse #6634181530 Specifications

  • Width: 1/2"
  • Teeth per Inch: 18
  • Thickness: 0.025"
  • Package Quantity: 1
  • Grade: QS Hard Back Carbon
  • Item: Portable Band Saw Blade
  • For Use With Saw Type: Portable Band Saw, Cordless Band Saw
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Carbon Hardback 1/2 Wide Cust Length

Reviews of Morse #6634181530