Morse
Circular Saw Blade, 8" dia Blade, 56 Teeth
- Zoro #: G906376541
- Mfr #: 102728-WWG
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Circular Saw Blade
- Number of Teeth: 56
- Diamond Knockout: Yes
- Blade Type: Metal Cutting
- Arbor Size: 5/8 in
- Materials Cut: Aluminum, Aluminum Extrusions, Angle Iron, Channel Iron, Copper, I-Beams, Lead, Pipe, Stainless Steel Plate, Steel, Steel Plate, Steel Studs, Thin Aluminum, Thin Steel, Tubing, Unistrut, Zinc
- Metal Cutting Type: Thin Steel
- Wood Cutting Type: Not Applicable
$55.08
Ships from United States
Subtotal: $55.08
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Morse #102728-WWG Specifications
- Zoro #: G906376541
- Mfr #: 102728-WWG
- Item: Circular Saw Blade
- Number of Teeth: 56
- Diamond Knockout: Yes
- Blade Type: Metal Cutting
- Arbor Size: 5/8 in
- Materials Cut: Aluminum, Aluminum Extrusions, Angle Iron, Channel Iron, Copper, I-Beams, Lead, Pipe, Stainless Steel Plate, Steel, Steel Plate, Steel Studs, Thin Aluminum, Thin Steel, Tubing, Unistrut, Zinc
- Metal Cutting Type: Thin Steel
- Wood Cutting Type: Not Applicable
- Arbor Shape: Round
- Blade Thickness: 0.063 in
- Primary Material Application: Aluminum, Non-Ferrous Metals
- Max. Blade Speed: 5,800 RPM
- Cut Width: 0.085 in
- Accessory Type: Circular Saw Blades
- Country of Origin (subject to change): United States
Description
Circular Saw Blade, Blade Dia. 8 in, Max. Blade Speed 5,800 RPM, Arbor Size 5/8 in, Arbor Shape Round, Diamond Knockout Yes, Number of Teeth 56, Primary Material Application Aluminum, Non-Ferrous Metals, Materials Cut Aluminum, Aluminum Extrusions, Angle Iron, Channel Iron, Copper, I-Beams, Lead, Pipe, Stainless Steel Plate, Steel, Steel Plate, Steel Studs, Thin Aluminum, Thin Steel, Tubing, Unistrut, Zinc, Metal Cutting Type Thin Steel, Blade Thickness 0.063 in, Cut Width 0.085 in
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Morse #102728-WWG
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- MORSE Carbide Tipped, Circular Saw Blade, 5-3/ CSM53832NSC
- MORSE 7-1/4", 40-Teeth Circular Saw Blade, Carbide Tip CSM72540NSC
- MORSE Carbide Tipped, Circular Saw Blade, 12 CSM1260NSC
- MORSE Circular Saw Blades, 11-7/32in.dia., 80T ICTNK28580CB
- MORSE Carbide Tipped, Circular Saw Blade, 7 CSM744NSSC
- MORSE Carbide Tipped, Circular Saw Blade, 9" 4 CSM948NSC
- MORSE Circular Saw Blade, Aluminum, Carbide, 50mm ICTS42080FSB
- MORSE Carbide Tipped, Circular Saw Blade, 14 CSM1490NTSC
- MORSE Carbide Tipped, Circular Saw Blade, 7" 6 CSM768NTSC
- FREUD Split Scoring, 100mm LI16MBB3
- FREUD Ultimate Cut-Off Blade, 15 LU85R015
- Morse Power Saw Blades