Morse
Circular Saw Blade, 14" dia Blade
- Zoro #: G806376528
- Mfr #: 102841-WWG
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Circular Saw Blade
- Number of Teeth: 66
- Application: Steel
- Diamond Knockout: No
- Arbor Size: 1 in
- Blade Type: Metal Cutting
- Max. Blade Speed: 1,800 RPM
- Cut Width: 0.095 in
$165.65
Subtotal: $165.65
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Morse #102841-WWG Specifications
- Zoro #: G806376528
- Mfr #: 102841-WWG
- Item: Circular Saw Blade
- Number of Teeth: 66
- Application: Steel
- Diamond Knockout: No
- Arbor Size: 1 in
- Blade Type: Metal Cutting
- Max. Blade Speed: 1,800 RPM
- Cut Width: 0.095 in
- Materials Cut: Aluminum, Aluminum Extrusions, Angle Iron, Channel Iron, Copper, I-Beams, Lead, Pipe, Stainless Steel Plate, Steel, Steel Plate, Steel Studs, Thin Aluminum, Thin Steel, Tubing, Unistrut, Zinc
- Primary Material Application: Steel
- Blade Thickness: 0.079 in
- Wood Cutting Type: Not Applicable
- Metal Cutting Type: Thin Steel
- Accessory Type: Circular Saw Blades
- Country of Origin (subject to change): United States
Description
Circular Saw Blade, Blade Dia. 14 in, Max. Blade Speed 1,800 RPM, Arbor Size 1 in, Diamond Knockout No, Number of Teeth 66, Primary Material Application Steel, Materials Cut Aluminum, Aluminum Extrusions, Angle Iron, Channel Iron, Copper, I-Beams, Lead, Pipe, Stainless Steel Plate, Steel, Steel Plate, Steel Studs, Thin Aluminum, Thin Steel, Tubing, Unistrut, Zinc, Metal Cutting Type Thin Steel, Blade Thickness 0.079 in, Cut Width 0.095 in, Tip Material Carbide Tipped
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Morse #102841-WWG
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- MORSE Carbide Tipped, Circular Saw Blade, 9 CSM956NSSC
- MORSE Carbide Tipped, Circular Saw Blade, 9" 4 CSM948NSC
- MORSE Carbide Tipped, Circular Saw Blade, 8" 4 CSM842NSC
- MORSE 14X6In Saw Blade 6Teeth 1833061740
- MORSE Circular Saw Blade, 14-11/64"dia, 60 Teeth ICNT36060CB
- MORSE Carbide Tipped, Circular Saw Blade, 5-3/ CSM5383258NSC
- MORSE Circular Saw Blade, Aluminum, Carbide, 50mm ICTS42060FSB
- MORSE Carbide Tipped, Circular Saw Blade, 6-1 CSM6504020CLSC
- MORSE Circular Saw Blade, Aluminum, Carbide, 50mm ICNI46060FSB
- FREUD Thin Kerf Carbide Tipped Blade for Cross LU2D11
- FREUD Cabinetmakers Crosscut Blade, 18 LU73M018
- Morse Power Saw Blades