Morse

Circular Saw Blade, 14" dia Blade

Hover or click to zoom Tap to zoom
Help us improve our product images
Key Features
  • Item: Circular Saw Blade
  • Number of Teeth: 80
  • Diamond Knockout: No
  • Blade Type: Metal Cutting
  • Arbor Size: 1 in
  • Materials Cut: Aluminum, Aluminum Extrusions, Angle Iron, Channel Iron, Copper, I-Beams, Lead, Pipe, Stainless Steel Plate, Steel, Steel Plate, Steel Studs, Thin Aluminum, Thin Steel, Tubing, Unistrut, Zinc
  • Primary Material Application: Aluminum, Non-Ferrous Metals
  • Blade Thickness: 0.079 in
See full product details
$168.44

Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Morse #102865-WWG Specifications

  • Item: Circular Saw Blade
  • Number of Teeth: 80
  • Diamond Knockout: No
  • Blade Type: Metal Cutting
  • Arbor Size: 1 in
  • Materials Cut: Aluminum, Aluminum Extrusions, Angle Iron, Channel Iron, Copper, I-Beams, Lead, Pipe, Stainless Steel Plate, Steel, Steel Plate, Steel Studs, Thin Aluminum, Thin Steel, Tubing, Unistrut, Zinc
  • Primary Material Application: Aluminum, Non-Ferrous Metals
  • Blade Thickness: 0.079 in
  • Wood Cutting Type: Not Applicable
  • Max. Blade Speed: 3,800 RPM
  • Cut Width: 0.102 in
  • Accessory Type: Circular Saw Blades
  • Metal Cutting Type: Thin Steel
  • Country of Origin (subject to change): United States

Description

Circular Saw Blade, Blade Dia. 14 in, Max. Blade Speed 3,800 RPM, Arbor Size 1 in, Diamond Knockout No, Number of Teeth 80, Primary Material Application Aluminum, Non-Ferrous Metals, Materials Cut Aluminum, Aluminum Extrusions, Angle Iron, Channel Iron, Copper, I-Beams, Lead, Pipe, Stainless Steel Plate, Steel, Steel Plate, Steel Studs, Thin Aluminum, Thin Steel, Tubing, Unistrut, Zinc, Metal Cutting Type Thin Steel, Blade Thickness 0.079 in, Cut Width 0.102 in, Tip Material Carbide Tipped

Restrictions and Compliance

Reviews of Morse #102865-WWG

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.