Skip to Main Content
customer-service Help
Morse

Circular Saw Blade, 16-17/32"dia, 60 Teeth

Morse Circular Saw Blade, 16-17/32"dia, 60 Teeth ICTS42060SB
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$555.59
  • Item: Circular Saw Blade
  • Number of Teeth: 60
  • Blade Dia.: 16 1/2 in
See full product details
This item ships free.
Total: $555.59

Morse #ICTS42060SB Specifications

  • Item: Circular Saw Blade
  • Number of Teeth: 60
  • Blade Dia.: 16 1/2 in
  • Blade Type: Metal Cutting
  • Tip Material: Cermet Tipped
  • Diamond Knockout: No
  • For Use With Saw Type: Circular Saws
  • Arbor Size: 50 mm
  • Primary Material Application: Carbon Steels, High Alloy Steels
  • Max. Cutting Depth: 6 in
  • Materials Cut: Carbon Steels, High Alloy Steels
  • Arbor Shape: Round
  • Metal Cutting Type: Thin Metal
  • Cut Width: 0.107 mm
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Circular Saw Blade, Blade Dia. 16 1/2 in, Arbor Size 50 mm, Arbor Shape Round, Diamond Knockout No, Number of Teeth 60, Max. Cutting Depth 6 in, Primary Material Application Carbon Steels, High Alloy Steels, Materials Cut Carbon Steels, High Alloy Steels, Metal Cutting Type Thin Metal, Cut Width 0.107 mm, Tip Material Cermet Tipped, For Use With Saw Type Circular Saws, Blade Type Metal Cutting

Reviews of Morse #ICTS42060SB